Shop All C Clamps
Wilton
C-Clamp 0- 1-1/2 in. Opening, 1/2 in. Throat
Mfr # 41416
Zoro # G702656007
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 1-1/2 in
- Overall Width 1-1/2 in
- Overall Height 1/2 in
- Clamping Force 620 lb.
- Overall Clamp Length 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1-1/2 in |
Overall Width | 1-1/2 in |
Overall Height | 1/2 in |
Overall Clamp Length | 2.4 in |
Spindle Diameter (In.) | 5/16 in |
Details
Max. Opening | 1-1/2 in |
Clamping Force | 620 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (205003111)
- MOODY TOOL Steel Handle Metric Nut Driver 3.0mm (51-1579)
- SUPERIOR PARTS Aftermarket Cylinder for Hitachi NR83A5 / A5(S) / AA5 / NV83A5 Framing Nailers (SP 889-086)
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x6" 1/2 (CC395-01)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- WILTON C-Clamp, 12", Steel, Regular Duty, 8000 lb., Anvil Shape: Flat (812)
- WILTON Steel Regular Duty 6In C-Clamp (406 14256)
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- TOOLPRO 6 in Locking CClamp (TP02176)
- Wilton C Clamps