Shop All Bolt Cutters
Wilton
Bolt Cutter 42IN - Black Head
Mfr # BC-42B
Zoro # G3190245
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Jaw Material Steel
- Cutting Action Center
- Grip Material Rubber
- Material Application Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # BC-42B
- Zoro # G3190245
- UPC # 662755494109
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 42 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Jaw Material | Steel |
Cutting Action | Center |
Grip Material | Rubber |
Material Application | Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods |
Description
Bolt Cutter, Cutting Action Center, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- CENTURY DRILL & TOOL Square Rafter Angle 7" (72896)
- GEARWRENCH 1/4" Drive Impact Extension 4" (84173)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- WILTON Bolt Cutter 36IN - Black Head (BC-36B)
- WILTON Bolt Cutter 30IN - Black Head (BC-30B)
- WILTON Bolt Cutter 12IN - Black Head (BC-12B)
- WILTON Bolt Cutter 14IN - Black Head (BC-14B)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handles, 18-Inch (63118)
- GREAT NECK 8' Midget Cutter (BC8)
- Wilton Knives, Cutters & Snips