Shop All Bolt Cutters
Wilton
Bolt Cutter 18IN - Black Head
Mfr # BC-18B
Zoro # G3190321
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 18 in
- Cutting Action Center
- Jaw Material Steel
- Grip Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # BC-18B
- Zoro # G3190321
- UPC # 662755494062
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 18 in |
Details
Item | Bolt Cutter 18IN - Black Head |
Handle Material | Steel |
Cutting Action | Center |
Jaw Material | Steel |
Grip Material | Rubber |
Material Application | Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods |
Description
Bolt Cutter 18IN - Black Head, Cutting Action Center, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Blow Gun Ext. 24 (EXT-24-DPB)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/2 (C20723)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #10 (54020)
- BIG HORN Multi-Angle Ruler Drill Guide (19591)
- WILTON Bolt Cutter 42IN - Black Head (BC-42B)
- WILTON Bolt Cutter 30IN - Black Head (BC-30B)
- WILTON Bolt Cutter 12IN - Black Head (BC-12B)
- WILTON Bolt Cutter 36IN - Black Head (BC-36B)
- WILTON Bolt Cutter 14IN - Black Head (BC-14B)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- URREA Bolt Cutter, 36" Forged (COP36)
- Wilton Bolt Cutters