Shop All Bolt Cutters
Wilton
Bolt Cutter 14IN - Black Head
Mfr # BC-14B
Zoro # G3190349
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 14 in
- Jaw Material Steel
- Cutting Action Center
- Material Application Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # BC-14B
- Zoro # G3190349
- UPC # 662755494055
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 14 in |
Details
Item | Bolt Cutter 14IN - Black Head |
Handle Material | Steel |
Jaw Material | Steel |
Cutting Action | Center |
Material Application | Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods |
Grip Material | Rubber |
Description
Bolt Cutter 14IN - Black Head, Cutting Action Center, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- PLATT Black Blow-Molded Case, 15"L x 5"W x 2-1/2"D (501)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- WILTON Bolt Cutter 12IN - Black Head (BC-12B)
- WILTON Bolt Cutter 36IN - Black Head (BC-36B)
- WILTON Bolt Cutter 30IN - Black Head (BC-30B)
- WILTON Bolt Cutter 42IN - Black Head (BC-42B)
- RIDGID 31 S30 Heavy Duty Bolt Cutter (14228******)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- Wilton Knives, Cutters & Snips