Shop All Shear Accessories
Wilton
Blades, Material Steel, 5 7/8" L, 5 7/8" W
Mfr # 28935
Zoro # G908127547
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 5 7/8 in
- Compatible Tool Series 28910
- Compatible Tool Brand Wilton
- For Strut Type Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 28935
- Zoro # G908127547
- UPC # 731325851472
- Country of Origin Taiwan, Province of China
- Category Shear Accessories
Dimensions
Overall Length | 5 7/8 in |
For Strut Height | 1 5/8 in |
For Strut Width | 1 5/8 in |
Overall Width | 5 7/8 in |
Overall Height | 1 15/16 in |
Details
Item | Blades |
Material | Steel |
Compatible Tool Series | 28910 |
Compatible Tool Brand | Wilton |
For Strut Type | Deep |
Function | Quickly Cut Through Tough Materials |
Cutting Capacity | 1/10 in |
Die Shape | Deep Set |
Description
Blades, Compatible Tool Brand Wilton, Compatible Tool Series 28910, Die Shape Deep Set, For Strut Height 1 5/8 in, For Strut Type Deep, For Strut Width 1 5/8 in, For Threaded Rod Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- HOUGEN-OGURA 13/16 in. B Round Die, 5/64-1/2THK (75605)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28933)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28930)
- DEWALT Replacement Right Blade for DW890/DW891 (DW8900)
- MILWAUKEE TOOL 18 Gauge Shear Head Assembly (48-08-0500)
- KETT TOOL Eccentric Assembly 60-24 (60-24)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- KETT TOOL Eccentric Bearing Assembly 40-24 (40-24)
- Wilton Shear Accessories