Shop All Shear Accessories
Wilton
Blades, Material Steel, 5 7/8" L, 5 7/8" W
Mfr # 28934
Zoro # G808127548
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 5 7/8 in
- Includes (2) Identical Blades
- For Strut Type Back to Back
- Cutting Capacity 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 28934
- Zoro # G808127548
- UPC # 731325851465
- Country of Origin Taiwan, Province of China
- Category Shear Accessories
Dimensions
Overall Length | 5 7/8 in |
Overall Width | 5 7/8 in |
Overall Height | 1 15/16 in |
For Strut Width | 3 1/4 in |
For Strut Height | 1 5/8 in |
Details
Item | Blades |
Material | Steel |
Includes | (2) Identical Blades |
For Strut Type | Back to Back |
Cutting Capacity | 1/10 in |
Compatible Tool Series | 28910 |
Function | Quickly Cut Through Tough Materials |
Compatible Tool Brand | Wilton |
For Use With | WACF-3017 SHR |
Die Shape | Back to Back |
Description
Blades, Compatible Tool Brand Wilton, Compatible Tool Series 28910, Die Shape Back to Back, For Strut Height 1 5/8 in, For Strut Type Back to Back, For Strut Width 3 1/4 in, For Threaded Rod Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- MITUTOYO Roller (141771)
- WESTWARD 24" Cable Cutter, Wire Rope, 1/2" Cap (10D453)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28930)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28933)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- MAKITA Shear Blade Set, JS3201 (792287-5)
- MILWAUKEE TOOL 18 Gauge Shear Head Assembly (48-08-0500)
- FISKARS Shears, RH, Overall 8" L, Ergonomic Handle (1069779)
- Wilton Knives, Cutters & Snips