Shop All Lathes
Wilton
BDB-1340A, Bench Lathe W/ Collet Closer
Mfr # 321111
Zoro # G1937271
product price: $11,299.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,299.00
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 3 hp
- Overall Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 29 in |
Overall Length | 75 1/2 in |
Overall Width | 29 3/4 in |
Bed Width | 8 in |
Description
BDB-1340A, Bench Lathe W/ Collet Closer, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 60 RPM, Application Turning, Overall Height 29 in, Overall Length 75 1/2 in, Overall Width 29 3/4 in, Max. Spindle Speed 1,240 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 2600 RPM (21AA68)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-S (C70049)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908MHF)
- FREUD Non-ferrous Materials, 12 (LCL12108NFP)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- Wilton Lathes