Shop All Band Saw Blades
Wilton
Bandsaw Blade, Scroll , 67-1/2 x 1/8 x, 5 ft. 7-1/2" L, 1/8" W
Mfr # 707201
Zoro # G3297379
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft. 7-1/2"
- Width 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 707201
- Zoro # G3297379
- UPC # 662756106254
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 5 ft. 7-1/2" |
Width | 1/8" |
Details
Item | Bandsaw Blade, Scroll , 67-1/2 x 1/8 x |
Description
Bandsaw Blade, Scroll , 67-1/2 x 1/8 x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 25.45mm (112425450)
- PFERD 10" File Set 542-WRU - (5 Machinist files in pouch) (16081)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 5/7 TPI 3 pk (DS0906CWS3)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- WILTON Bandsaw Blade, Resaw, 67-1/2 x 1/2 x, 5 ft. 7-1/2" L, 1/2" W (707202)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792847)
- STARRETT Band Saw Blade, 3 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-03-09)
- LENOX Lenox Classic CTL Bandsaw Blade 14' 10" Long x 1" Wide, 6/8 TPI x 0.035 Thick (86216CLB144520)
- DOALL SUPREME BI-METAL SAW BLADE (381-346198.000)
- SUPERCUT 180-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (203196)
- Wilton Band Saw Blades