Shop All Sledges
Wilton
Ball Pein Hammer, 24 oz, 14 In L
Mfr # 32414
Zoro # G4593407
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 24 oz
- Head Material Steel
- Overall Length 14 in
- Handle Material Steel
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Overall Length (In.) | 14 in |
Handle Length | 14 in |
Details
Item | Ball Pein Hammer |
Head Weight | 24 oz |
Head Material | Steel |
Handle Material | Steel |
Tether Capable | Tether Capable |
Handle | Vulcanized Rubber Non-Slip Grip |
Head Weight (Lb.) | 1-1/2 |
Head Weight (Oz.) | 24.0 |
Features | Anti-Vibration, Safety Plate Prevents Head from Dislodging, Tapered Design Eliminates Vibration from Striking |
Standards | TAA Complaint |
Tether Style | Tether Capable |
Non-Sparking | No |
Series | B.A.S.H(R) |
Dead Blow Hammer | No |
Tether Ready | Yes |
Hammer Type | Ball Pein Hammer |
Grip Material | Rubber |
Face Shape | Round |
Face Material | Steel |
Grip Style | Textured |
Description
Ball Pein Hammer, Hammer Type Ball Pein Hammer, Handle Material Steel, Head Weight 24 oz, Overall Length 14 in, Grip Style Textured, Face Diameter 1 1/2 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Face Shape Round, Features Anti-Vibration, Safety Plate Prevents Head from Dislodging, Tapered Design Eliminates Vibration from Striking, Grip Material Rubber, Handle Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14092)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- DRILL AMERICA 1-3/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/64)
- CONDOR Tool Bag, Tool Bag, Orange, 1 Pockets (56FT44)
- WILTON Soft Face Sledge, 6 lb, 38 In, Rubber/Steel (40636)
- WILTON Shop Hammer Kit, Blk Handle, Nonslip Grip (11112)
- WILTON Sledge Hammer, 8 lb., 24 In, Rubber/Steel (20824)
- WILTON Soft Face Sledge, 6 lb, 26 In, Rubber/Steel (40624)
- WILTON Sledge Hammer, 12 lb., 38 In, Rubber/Steel (21236)
- WILTON 2 1/2 lb Sledge Hammer, 12 in L Steel Handle, Steel Head, Black/Hi-Vis Green (20212)
- TRUE TEMPER True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle (20188200)
- Wilton Sledges