Shop All Machining Vises
Wilton
Angle Machine Vise, 2 Deep, 5 in Open
Mfr # 11706
Zoro # G5594547
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 180 Degrees Horizontal Indexing, 360 Degrees Swivel Base, 90 Degrees Vertical Indexing, Jaw Plates Hardened and Ground, No Jaw Tilt, Perfectly Indexed for Angular Work
- Type 2-Axis Angular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 11706
- Zoro # G5594547
- UPC # 019907117063
- Country of Origin India
- Category Machining Vises
Details
Item | Machine Vise |
Features | 180 Degrees Horizontal Indexing, 360 Degrees Swivel Base, 90 Degrees Vertical Indexing, Jaw Plates Hardened and Ground, No Jaw Tilt, Perfectly Indexed for Angular Work |
Type | 2-Axis Angular |
Description
Machine Vise, 2-Axis Angular, 180 Degrees Horizontal Indexing, 360 Degrees Swivel Base, 90 Degrees Vertical Indexing, Jaw Plates Hardened and Ground, No Jaw Tilt, Perfectly Indexed for Angular Work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- WESTWARD Hex Rethreading Die, Std 7/16In, 20 Pitch (10T946)
- MILWAUKEE TOOL Pipe Wrench, Straight Aluminum, 24 in L, 3 in Jaw Capacity (48-22-7224)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 6 in Open (11804)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 5 in Open (11803)
- WILTON Machine Vise, 2 Deep, 7-1/2 in Open (63186)
- WILTON Milling Machine Vise, 1-1/2 D, 4 in Open (11713)
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- RACHAEL RAY Rachael Ray 87000 14 Piece Set - Orange Handles (87000)
- Wilton Machining Vises