Shop All Angle Clamps
Wilton
Angle Clamp, 90 Deg, 4-3/8 In Miter
Mfr # 64002
Zoro # G3071792
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Miter Capacity (In.) 4 3/8 in
- Jaw Length (In.) 4 1/8 in
- Jaw Height (In.) 2 3/8 in
- Material Cast iron
- Spindle Copper-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 64002
- Zoro # G3071792
- UPC # 019907640028
- Country of Origin India
- Category Angle Clamps
Dimensions
Jaw Length (In.) | 4 1/8 in |
Jaw Height (In.) | 2 3/8 in |
Jaw Height | 2 3/8 in |
Jaw Width | 4 1/8 in |
Throat Depth | 2 3/8 in |
Details
Item | Angle Clamp |
Miter Capacity (In.) | 4 3/8 in |
Material | Cast iron |
Spindle | Copper-plated |
Includes | Handle that Resist Weld Spattering |
Function | Eliminate Set-up Time and Effort for Metal-working Applications that Involve Right-angle Joining, Assembling, Welding or Grinding |
Features | Self-Centering Jaws to Quickly Adjust to Work Pieces, Slotted Holes in the Base, Milled Work Surfaces and Base |
Spindle Material1 | Copper |
Self-Centering | Yes |
Clamping Capacity | 4 1/8 in |
Jaw Material | Cast Iron |
Miter Capacity | 4 3/8 in |
Clamping Angle - Maximum | 90 Degrees |
Application | Metalworking |
Description
This Wilton Angle Clamp is perfect for securing boards in place while you cut them. With a 90 degrees miter capacity of 4 3/8 in., this cast iron clamp can be used to hold boards in position while you saw them. The copper plated spindle provides smooth, effortless operation when opening and closing the jaws. The tool has a jaw length of 4 1/8 in. and a jaw height of 2 3/8 in.. This Wilton Angle Clamp will help you get your projects done faster with greater accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 3/4In Drive (21AA57)
- CST/BERGER Automatic Level, Optical, 26X, 330 ft. (GOL26 CK)
- KESON Metric and SAE Tape Measure (PGPRO18M16V)
- MORSE Hole Cutter, Metal, Saw Diam. 1-13/16in. (CTS29)
- WILTON Angle Clamp, 2-3/4 Capacity, Aluminum (AC-324)
- WILTON Angle Clamp, 90 Deg, 3-11/32 In Miter (64000)
- BIG HORN 4 Inch Jaw 90 Degree Welder Molding Angle Corner Clamp Bench Vise (19304)
- WESTWARD Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap (10D586)
- BIG HORN Multi Angle Nylon Belt Clamp / Woodworking Frame Clamp Strap Holder (19632)
- WESTWARD Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap (10D584)
- BESSEY Angle Clamp, 90 deg, 7 in Cap (WSM-9)
- Wilton Clamps