Shop All Vise and Clamp Parts
Wilton
All Terrain Vise Mounting Bracket
Mfr # 10300
Zoro # G7485247
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Dia. 13 mm
- Features An Extra Mounting Bracket for Your Wilton ATV All-Terrain Vise (Vise Not Included)
- Overall Width 5 3/4 in
- Overall Length 8 1/4 in
- Number of Mounting Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 10300
- Zoro # G7485247
- UPC # 731325332285
- Country of Origin China
- Category Vise and Clamp Parts
Dimensions
Mounting Hole Dia. | 13 mm |
Overall Width | 5 3/4 in |
Overall Length | 8 1/4 in |
Overall Height | 2 in |
Overall Depth | 2 in |
Details
Features | An Extra Mounting Bracket for Your Wilton ATV All-Terrain Vise (Vise Not Included) |
Item | All Terrain Vise Mounting Bracket |
Number of Mounting Points | 6 |
Material | Iron |
Base Type | None |
Compatible with Manufacturer Model Number | 10010 |
Compatible with Manufacturer Model Number [NEW] | 10010 |
Compatible with Manufacturer Part Number | 10010 |
Compatible Manufacturer Part Number | 10010 |
Compatible Manufacturer Model Number | 10010 |
For Use with Mfr. Model Number | 10010 |
For Use With Mfr. Model Number | 10010 |
Description
All Terrain Vise Mounting Bracket, Material Iron, Overall Length 8 1/4 in, Compatible with Manufacturer Model Number 10010, Features An Extra Mounting Bracket for Your Wilton ATV All-Terrain Vise (Vise Not Included), Overall Depth 2 in, Overall Width 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Standard Tool Set, 28 Pc (58-0154)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- J.W. WINCO GN310-12-100-A-3/8X16-ZB Gear Lever Steel (310-12-100-A-3/8X16-ZB)
- LISLE U-Joint Puller, Small (42890)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- WILTON Serrated Jaw Inserts for 10006 (2903080)
- WILTON Clamp Spindle (17000190)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- Wilton Machine Tool Parts