Shop All C Clamps
Wilton
86660 GSM40, 16in Heavy Duty F-Clamp
Mfr # 86660-WILTON
Zoro # G311899284
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Wilton 86660 GSM40, 16in Heavy Duty F-ClampThe Wilton Classic Series F-Clamps are among the first of their kind.With a timeless design, this series is an industry favorite. Heavy-Duty F-Clamps feature a clamping force of 2660 lbs, a heavy-duty replaceable pad and replaceable parts.Features: Heavy duty quick twist pads are simple and fast to replace.Black oxide spindle resists wear and tear while impeding rust.Drop forged arm provides minimal flex under heavy work loads.Sturdy tommy bar is engineered for durability and comfort.Replaceable parts to you save money.SpecificationsClamping Capacity in16Throat Depth in4-3/4Clamping Force lbs2660Nominal Rail Size in1-3/16 x 19/32Spindle Diameter3/4Quick-Twist PadsYesQuick-Twist Plain Pad Stook Number2909102AQuick-Twist Serrated Pad Stock Number2909202AQuick-Twist V-Groove Pad Stock Number2909302ASpindle and T-Handle with Spring Pin Stock Number1701602BJoint with Spring Pin Stock Number1701502ANut Stock Number1701702AWeight8.0000Width7.5000Length21.2000Height1.6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Digital Electronic Angle Gage (8400-0010)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- WESTWARD 3/4 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (5MX83)
- PROTO Screw Extractor, 19/64 (J9524)
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- WILTON C-Clamp, 12", Steel, Regular Duty, 8000 lb., Anvil Shape: Flat (812)
- WILTON C-Clamp Set, 8", Steel, Regular Duty (11114)
- WILTON C-Clamp, 1-1/2", Iron, Heavy Duty, 820 lb. (141-1/2C)
- WILTON 14545 3-FC Bridge C-Clamp 3-3/8in Jaw Opening, 2-3/8in Throat Depth (14545-wilton)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- Wilton C Clamps