Shop All C Clamps
Wilton
86410 2400S-12C, 12in Regular Duty F-Clamp Copper
Mfr # 86410-WILTON
Zoro # G911899127
product price: $212.99
/ea
Free Shipping & Returns
$212.99
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
Wilton 86410 2400S-12C, 12in Regular Duty F-Clamp CopperThe top of the line Wilton Spark-DutyTM series with copper spindle is superior when resisting welding spatter. Every Spark-Duty F-Clamp comes standard with an ergonomic, anti-fatigue Wilton-Grip and V-Groove pad accessory.Features: Spark-Duty copper-plated spindle extends the life of the clamp by protecting the spindle and pad from harmful welding spatter.Quick-Twist Pads are simple and fast to replace with a V-Groove pad included in every box, or optional serrated pad.Ergonomic Wilton-Grip has anti-fatigue properties and provides comfort during repetitive clamping.Drop forged arm provides minimal flex under heavy work loads.SpecificationsClamping Capacity in12Throat Depth in5-1/2Clamping Force 2660Nominal Rail Size in1-3/16 x 19/32Spindle Diameter3/4Quick-Twist PadsYesQuick-Twist Plain Pad Stook Number2909102Quick-Twist Serrated Pad Stock Number2909202Quick-Twist V-Groove Pad Stock Number2909302Spindle and T-Handle with Spring Pin Stock Number1701602Joint with Spring Pin Stock Number1701502Nut Stock Number1701702Weight 7.8000Width 8.5000Length 18.0000Height 2.0000
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
- WESTWARD Plier and Wrench Set, Dipped, 8 Pcs (793LA6)
- BOSCH Service Pack (1617000719)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-F (C66034)
- AJAX TOOL WORKS DRIVER PUNCH & CHISEL SET 4PC (AJA9013)
- WILTON C-Clamp, 4", Steel, Regular Duty, 6200 lb. (H404)
- WILTON 403,400 Series C-Clamp, 0"-3" Jaw, 2-1/2" (14228)
- WILTON 540A-10, 540A Series C-Clamp, 0in. - 10in. Jaw Opening, 3-5/8in. Throat Depth (22007)
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- Wilton Clamps