Shop All C Clamps
Wilton
86220 1800S-18, 18in Regular Duty F-Clamp
Mfr # 86220-WILTON
Zoro # G511638171
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Wilton 86220 1800S-18, 18in Regular Duty F-ClampThe Wilton Classic Series F-Clamps are among the first of their kind.With a timeless design, this series is an industry favorite.A simple, no-frills construction means it simply gets the job done.Regular-Duty F-Clamps feature a clamping force of 1800 lbs.Features: Black oxide spindle resists wear and tear while impeding rust.Drop forged arm provides minimal flex under heavy work loads.Swivel pad centers on workpiece for a sturdy hold.Sturdy tommy bar is engineered for durability and comfort.SpecificationsClamping Capacity in18Throat Depth in4-3/4Clamping Force lbs1800Nominal Rail Size in1 x 15/32Spindle Diameter3/4Quick-Twist PadsNoWeight6.0000Width7.5000Height2.0000Length25.0000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X35)
- VESSEL MEGADORA Screwdriver No.900 +2x150 (900P2150)
- WILTON H412, 400 Series C-Clamp, 0in. - 12in. Jaw Opening, 5-3/4in. Throat Depth (20307)
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb. (410SF)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- WILTON 86660 GSM40, 16in Heavy Duty F-Clamp (86660-WILTON)
- WILTON C-Clamp, 2", Iron, Heavy Duty, 800 lb. (142C)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved (402SF)
- Wilton C Clamps