Shop All C Clamps
Wilton
86210 1800S-12, 12in Regular Duty F-Clamp
Mfr # 86210-WILTON
Zoro # G411638172
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Wilton 86210 1800S-12, 12in Regular Duty F-ClampThe Wilton Classic Series F-Clamps are among the first of their kind.With a timeless design, this series is an industry favorite.A simple, no-frills construction means it simply gets the job done.Regular-Duty F-Clamps feature a clamping force of 1800 lbs.Features: Black oxide spindle resists wear and tear while impeding rust.Drop forged arm provides minimal flex under heavy work loads.Swivel pad centers on workpiece for a sturdy hold.Sturdy tommy bar is engineered for durability and comfort.SpecificationsClamping Capacity in12Throat Depth in5-1/2Clamping Force lbs1800Nominal Rail Size in1 x 15/32Spindle Diameter3/4Quick-Twist PadsNoWeight6.0000Width8.0000Height2.0000Length17.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams OffSet, Striking Wrench, 36mm (8809BW)
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80234D2B92745)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-89154)
- BON TOOL Bon 14-262 Shovel, Round Point 47" Wood Handle (14-262)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- WILTON C-Clamp, 10", Steel, Regular Duty, 8000 lb. (H410)
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. (H408)
- WILTON 21307 Forged Super-Junior C-Clamp 2-1/2in Opening Capacity (21307-wilton)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (H403CS)
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- Wilton C Clamps