Shop All C Clamps
Wilton
86150 1200S-18, 18in LIGHT DUTY F-CLAMP
Mfr # 86150-WILTON
Zoro # G011638176
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Wilton 86150 1200S-18, 18in LIGHT DUTY F-CLAMPThe Wilton Classic Series F-Clamps are among the first of their kind.With a timeless design, this series is an industry favorite.A simple, no-frills construction means it simply gets the job done.Features: Black oxide spindle resists wear and tear while impeding rust.Drop forged arm provides minimal flex under heavy work loads.Swivel pad centers on workpiece for a sturdy hold.Sturdy tommy bar is engineered for durability and comfort.SpecificationsClamping Capacity in18Throat Depth in4-3/4Clamping Force lbs1200Nominal Rail Size in7/8 x 7/16Spindle Diameter5/8Quick-Twist PadsNoWeight4.6000Width7.0000Height1.5000Length24.0000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Felt Polishing Tip (422)
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54817)
- EKLIND 8PC THandle HexKey Set (53168)
- MAG-MATE Magnetic Retriever, 5 lb. Pull (906)
- WILTON C-Clamp, 10", Iron, Regular Duty, 2850 lb., Body Color: Black (540A-10)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- WILTON C-Clamp, 4", Steel, Regular Duty, 6200 lb. (H404)
- WILTON Welding Shoe Clamp, 5 1/2 In, Copper (63295)
- WILTON 0-3 Inch High Viz Reg.Duty C-Clamp Xtr (825-14301)
- WILTON C-Clamp, 12", Steel, Regular Duty, 8000 lb., Anvil Shape: Flat (812)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- Wilton Clamps