Shop All C Clamps
Wilton
86140 1200S-12, 12in Light Duty F-Clamp
Mfr # 86140-WILTON
Zoro # G211638174
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Wilton 86140 1200S-12, 12in Light Duty F-ClampThe Wilton Classic Series F-Clamps are among the first of their kind.With a timeless design, this series is an industry favorite.A simple, no-frills construction means it simply gets the job done.Features: Black oxide spindle resists wear and tear while impeding rust.Drop forged arm provides minimal flex under heavy work loads.Swivel pad centers on workpiece for a sturdy hold.Sturdy tommy bar is engineered for durability and comfort.SpecificationsClamping Capacity in12Throat Depth in4-3/4Clamping Force lbs1200Nominal Rail Size in7/8 x 7/16Spindle Diameter5/8Quick-Twist PadsNoWeight4.0000Width7.0000Height1.5000Length16.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box Wrench, Head Size 8 x 9mm (1LCW4)
- WIHA Screwdriver Set, 51 pcs, Round Shank (92191)
- SANDS LEVEL & TOOL CO Thick Straightedge, 36" x 2" x 3/16 (SLASE36T)
- RIDGID Funnel Auger, 4 In., Steel (T-6)
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- WILTON 402, 400 Series C-Clamp, 0in. - 2-1/8in. Jaw Opening, 2-1/4in. Throat Depth (14214)
- WILTON 42520 Deep-Reach Carriage C-Clamp, 0in 2in Jaw Opening, 3-1/2in Throat Depth (42520-WILTON)
- WILTON C-Clamp, 4", Iron, Regular Duty, 2150 lb. (540A-4)
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412)
- Wilton Clamps