Shop All C Clamps
Wilton
86100 660S-8, 8in Light Duty F-Clamp
Mfr # 86100-WILTON
Zoro # G611638170
product price: $70.59
/ea
$70.59
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
Wilton 86100 660S-8, 8in Light Duty F-ClampThe Wilton Classic Series F-Clamps are among the first of their kind.With a timeless design, this series is an industry favorite.A simple, no-frills construction means it simply gets the job done.Features: Black oxide spindle resists wear and tear while impeding rust.Drop forged arm provides minimal flex under heavy work loads.Swivel pad centers on workpiece for a sturdy hold.Sturdy tommy bar is engineered for durability and comfort.SpecificationsClamping Capacity in8Throat Depth in4Clamping Force lbs660Nominal Rail Size in3/4 x 3/8Spindle Diameter5/8Quick-Twist PadsNoWeight3.0000Width6.0000Height2.0000Length12.0000
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
- J.W. WINCO GN927-101-M10-B-B Clamping Lever (10NST3K)
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- WILTON H412, 400 Series C-Clamp, 0in. - 12in. Jaw Opening, 5-3/4in. Throat Depth (20307)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- TEKTON 6 Inch Malleable Iron C-Clamp (4027)
- Wilton C Clamps