Shop All Vise and Clamp Parts
Wilton
8" Swivel Base for Vise
Mfr # 12295
Zoro # G5643154
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Swivel
- Features Coolant Troughs to Channel Fluid Out of Way
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 12295
- Zoro # G5643154
- UPC # 019907122951
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Details
Base Type | Swivel |
Item | Vise Base |
Features | Coolant Troughs to Channel Fluid Out of Way |
Type | Swivel |
Description
Vise Base, Swivel, Features Coolant Troughs to Channel Fluid Out of Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR05)
- CENTRAL TOOLS Auto Center Punch, 3S302 (CEN3S302)
- MOODY TOOL Scribe Straigh, Hook, Double End Mach (51-1875)
- MAYHEW STEEL PRODUCTS NAIL STARTER & NAIL SET 2 PC (MY89020)
- WILTON Replacement Outer Ring, For Use With C2, 600S, 746 and 1780A Combination Pipe and Bench Vise (1010840)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- WILTON Swivel Base Assembly (2904120)
- WILTON Jaw Inserts, 6 1/2 x 7/16 x 3/4, PK2 (11128S41)
- WILTON Insert, Dado For ProShop w/Riving Knife (708489)
- WILTON All Terrain Vise Mounting Bracket (10300)
- 3M Jaws For Big Daddy 39010 (M96013)
- Wilton Machine Tool Parts