Shop All Bar Clamps
Wilton
8 in Bar Clamp, Steel Handle and 4 in Throat Depth
Mfr # 660S-8
Zoro # G5394514
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Load Capacity (Lb.) 660 lb
- Bar Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 660S-8
- Zoro # G5394514
- UPC # 731325228168
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Bar Width (In.) | 3/4 in |
Nominal Rail Size (In.) | 3/4 x 3/8 |
Throat Depth1 | 4 in |
Bar Width | 3/4 in |
Max Throat Depth | 4 - 5" |
Description
Bar Clamp, Clamping Capacity 8 in, Clamping Force 660 lb, Throat Depth 4 in, Jaw Pad Type Replaceable, V-Groove, Bar Thickness 3/8 in, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 3/4 in, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley MR100CG Mr100cg, Heavy-Duty Riveter (MR100CG)
- DEWALT Cordless Impact Wrench (DCF922B)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- KRAFT TOOL Heavy Duty Little John Pry Bar, 46 (GG631)
- WILTON 12 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-12)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- WILTON 16 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth (2400S-16C)
- WILTON Bearing Pin (5710551)
- WILTON I-Bar Clamp, Opening 48in., Throat Depth 1-13/16in., 6000 Lb., Dia. 5/8in., Max. Jaw Opening 48in. (21804)
- BESSEY 8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.008+2K)
- Wilton Clamps