Shop All Bar Clamps
Wilton
8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # 1800S-8
Zoro # G5395844
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Bar Width (In.) 1 in
- Pad Type V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 1800S-8
- Zoro # G5395844
- UPC # 731325228236
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Bar Width (In.) | 1 in |
Nominal Rail Size (In.) | 1 x 15/32 |
Bar Width | 1 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 3/4 in |
Description
Bar Clamp, Clamping Capacity 8 in, Clamping Force 1,800 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Bar Thickness 1/2 in, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 1 in, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- DRILL AMERICA 1/4"-28 Carbon Steel Left Hand Hex Die (DWTHX1428LH)
- MILWAUKEE TOOL OPEN-LOK Multi-Tool Blade Adapter for DREMEL MM45 and MM50 (49-10-9000)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-18)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-24)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- WILTON 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800S-12)
- WILTON 12 in Bar Clamp, Aluminum Handle and 5 1/2 in Throat Depth (86820)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-24C)
- XTRWELD Clamp, F, Ratchet, 1200 PSI, 24 Steel, Chrome Plated (TCFR241200SD)
- Wilton Clamps