Shop All Bench Vises
Wilton
8" Drill Press Vise
Mfr # 13403
Zoro # G8491542
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
- Features A Simple Push or Pull on the Center Bar Knob Sets the Jaw in Position, Unique Top Locking Lever can be Raised or Lowered
- Type Drill Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 13403
- Zoro # G8491542
- UPC # 019907134039
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Details
Item | Machine Vise |
Features | A Simple Push or Pull on the Center Bar Knob Sets the Jaw in Position, Unique Top Locking Lever can be Raised or Lowered |
Type | Drill Press |
Description
This Wilton 13403 8" Drill Press Vise is a great addition to your workbench. It has been built with the highest quality and precision for optimal performance and durability. This drill press vise features a simple push or pull on the center bar knob that sets the jaw in position. The unique top locking lever can be raised or lowered to accommodate different projects and materials. You'll definitely want this Wilton 13403 8" Drill Press Vise in your shop.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP70)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136901)
- WESTWARD O HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFR1)
- WIHA Slotted 0.139" Round (30210)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- WILTON Tradesman 1745 4-1/2" Vise (28805)
- WILTON 4" Drill Press Vise, 1-5/16 D, 4-11/16" Open (13401)
- WILTON JPW/JET Multi-Purpose Vise, Size: 5-1/2in., Model: 550P, Item number: (28824)
- WILTON 5" Standard Duty All Terrain Vise with Portable Base (10025)
- WILTON 28824 Multi-Purpose Bench Vise, 5-1/2in Jaw Widthin, 360 Rotating Head & Base (28824-WILTON)
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- Wilton Bench Vises