Shop All Bench Vises
Wilton
656UHD Utility 6-1/2 in. HD Vise
Mfr # 28815
Zoro # G802546130
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6-1/2 in
- Max. Opening 6-1/4 in
- Base Type 360 Degrees Swivel
- Number of Mounting Points 4
- Height 10.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 28815
- Zoro # G802546130
- UPC # 731326000000
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 6-1/2 in |
Height | 10.2 in |
Width | 11 in |
Length | 18.1 in |
Throat Depth (In.) | 4-1/4 in |
Details
Max. Opening | 6-1/4 in |
Base Type | 360 Degrees Swivel |
Number of Mounting Points | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" 5C Round Collet (3900-1121)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT141HM)
- DRILL AMERICA 1"-14 Carbon Steel Left Hand Hex Die (DWTHX114LH)
- MILWAUKEE TOOL M18 Cut Out Tool, M18 CP2.0 Battery (2627-20, 48-11-1820)
- WILTON Combination Vise, Serrated Jaw, 11 1/8" L (C1)
- WILTON 8" Drill Press Vise (13403)
- WILTON 28845 650P, Multi-Purpose Bench Vise, 6-1/2in Jaw Width, 6-1/4in Jaw Opening, 360 Degrees Rotating (28845-WILTON)
- WILTON 8" Low Profile Drill Press Vise (11748)
- WILTON Wilton 825-28821 5.5 in. Mechanics Vise Reversible Jaw with Swivel Base (825-28821)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (WS6)
- WILTON TRADESMAN XC VISE (28842)
- Wilton Vises & Presses