Shop All Vise and Clamp Parts
Wilton
6" Swivel Base for Vise
Mfr # 12290
Zoro # G5666166
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Swivel
- Type Swivel
- Features This Optional Swivel Base has Coolant Troughs to Channel Fluid Out of your Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 12290
- Zoro # G5666166
- UPC # 019907122906
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Details
Item | Vise Base |
Base Type | Swivel |
Type | Swivel |
Features | This Optional Swivel Base has Coolant Troughs to Channel Fluid Out of your Way |
Description
Vise Base, Swivel, Features This Optional Swivel Base has Coolant Troughs to Channel Fluid Out of your Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Cove Router Bit, 1-1/2" Cutting Dia. (30-106)
- KNIPEX Pouch, 7 1/2" Belt Pouch for 6" Pliers, (00 19 72 LE)
- SUNEX Mercedes Benz Lug Imp Socket, 1/2"Dr, 17mm (2714)
- M.A. FORD Countersink, 6 Flute (79025003)
- WILTON Spindle Assembly, For Use With Classic 400 and 408 CClamp (1700190)
- WILTON Replacement Vise Jaw, Copper, 8 in, PR (404-8)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- WILTON Jaw Inserts for 4LT62, 4.5 L, PK2 (2908060)
- WILTON Pedestal Base Fits 1745, 1750, 2050, (159V)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- Wilton Vise and Clamp Parts