Shop All Bench Vises
Wilton
6" Standard Duty All Terrain Vise with None Base
Mfr # 10010
Zoro # G7581831
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Material Ductile Iron
- Duty Rating Heavy Duty
- Max. Opening 5-3/4"
- Base Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 10010
- Zoro # G7581831
- UPC # 731325294606
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Jaw Width - Vises | 6 in |
Throat Depth - Vises | 5 in |
Overall Width | 8 in |
Throat Depth Range | 3 in to 5 in |
Jaw Width Range | 5-1/8 in to 7 in |
Throat Depth | 5 in |
Overall Length | 21 1/2 in |
Overall Height | 8 1/2 in |
Jaw Face Width | 6 in |
Pipe Diameter Range | 3/4 in - 3 in |
Pipe Diameter - Minimum | 3/4 in |
Pipe Diameter - Maximum | 3 in |
Description
If you need a vise that is sturdy and will hold its ground, the Wilton 10010 6" Standard Duty All Terrain Vise is the tool for you. The ductile iron body makes this bench vise both strong and durable. The standard duty all terrain vise has a maximum opening of 5 3/4". This vise can accommodate pipes with a diameter of 3/4" to 3". It has jaws made of hardened steel. With this Wilton 10010 6" Standard Duty All Terrain Vise, you will be able to work with heavy duty materials with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 3 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-03-09)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5201, 48-00-5201)
- HHIP 9 X 12" Post Length Steel Surface Gage (4401-2014)
- OSG Thread Forming Tap, 5/8"-18, Plug, V, 0 Flutes (1625058840)
- WILTON Collar Assembly, For Use With 300 and 350 Machinist Bench Vise (2904000)
- WILTON 6" Industrial Drill Press Vise (11676)
- WILTON JPW/JET Multi-Purpose Vise, Size: 5-1/2in., Model: 550P, Item number: (28824)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- WILTON MultiPurpose 412 Vise With Swivel, 450P (28844)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (1560)
- SPEED JAW Vise Jaws, 6", Curved Jaw (93171)
- Wilton Bench Vises