Shop All Bench Vises
Wilton
6" Standard Duty All Terrain Vise with Case with Portable Base
Mfr # 10015
Zoro # G4700547
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Material Steel and Ductile Iron
- Duty Rating Heavy Duty
- Max. Opening 6"
- Base Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 10015
- Zoro # G4700547
- UPC # 731325332261
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Jaw Width Range | 5-1/8 in to 7 in |
Jaw Width - Vises | 6 in |
Throat Depth Range | 3 in to 5 in |
Overall Height | 7 1/4 in |
Throat Depth - Vises | 5 in |
Throat Depth | 5 in |
Overall Length | 24 in |
Overall Width | 13 in |
Pipe Diameter Range | 3/4 in - 3 in |
Pipe Diameter - Maximum | 3 in |
Pipe Diameter - Minimum | 3/4 in |
Jaw Face Width | 6 in |
Description
If you are looking for a bench vise that can be used on the job site, the Wilton 10015 6" Standard Duty All Terrain Vise with Case is your ideal choice. This all terrain vise has a portable base so you can use it on different surfaces. The steel and ductile iron construction makes this tool durable and long lasting. It also features a standard duty rating, making it suitable for most types of jobs. The vise has a jaw width of 6", max opening of 6" and pipe capacity of 3/4" to 3". With its portable base, sturdy construction and smooth action, the Wilton 10015 Standard Duty All Terrain Vise with Case is an excellent addition to your workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Spade Bit, Series: WSB, 9/16 in dia, 6 in OAL, 1/4 in Shank (WSB562)
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- MILWAUKEE TOOL 1/2" Drive Drive Ratchet & Socket Set SAE 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (48-22-9487)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- WILTON Wilton 825-28821 5.5 in. Mechanics Vise Reversible Jaw with Swivel Base (825-28821)
- WILTON Combination Vise, Swivel, Heavy Duty (1765)
- WILTON 4" Industrial Drill Press Vise (11674)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- WILTON 4" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-100)
- WILTON Bench Vise No. 748 (WIL748A)
- WILTON Combination Vise, Swivel, Heavy Duty (1755)
- Wilton Vises & Presses