Shop All Vise and Clamp Parts
Wilton
6 1/2 Jaws Caps Xxx
Mfr # 14874
Zoro # G102751111
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-5/8 in
- Overall Height 1-1/8 in
- Jaw Width 6-1/2 in
- Overall Width 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 14874
- Zoro # G102751111
- UPC # 19907148746
- Country of Origin Denmark
- Category Vise and Clamp Parts
Dimensions
Overall Length | 5-5/8 in |
Overall Height | 1-1/8 in |
Jaw Width | 6-1/2 in |
Overall Width | 1-3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER RING RATCHET WRENCH 10 MM 1000 V (73145)
- JOHNSON LEVEL & TOOL 48 Heavy Duty Aluminum Straight Edge (J48)
- SUPERIOR TILE CUTTER AND TOOLS Sawtooth V-Notch w/ProF, 3/16" x 5/32 (ST408PF)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- WILTON Replacement Vise Jaw, Copper, 8 in, PR (404-8)
- WILTON Serrated Jaw Inserts for Stock No.14600 (14600S03)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- WILTON Lock Nut and Bolt Assembly, For Use With C2 Combination Pipe and Bench Vise (2904160)
- WILTON Jaw Inserts, 5 1/2 x 1/2 x 3/4, PK2 (11127S41)
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- Wilton Vise and Clamp Parts