Shop All Electric Hoists
Wilton
5Ss-1C-10, 5 Ton, 1Ph, 10In. Lift, 115/2, 5 ton, 10 ft, 115/230V
Mfr # 511000
Zoro # G1941103
product price: $5,830.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,830.00
Free 30-Day Returns
Key Features
- Lift Speed 5 fpm
- Load Capacity 5 ton
- Motor HP 1-3/4
- Phase 1
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 511000
- Zoro # G1941103
- UPC # 662755906244
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 10 ft |
Lift Speed | 5 fpm |
Load Capacity | 5 ton |
Motor HP | 1-3/4 |
Phase | 1 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 115/230V |
Fits Brand | JET |
Item | 5Ss-1C-10, 5 Ton, 1Ph, 10In. Lift, 115/2 |
Description
5Ss-1C-10, 5 Ton, 1Ph, 10In. Lift, 115/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Bungee Strap, Black, 24" L, 5/8" W (06812)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 60" H, Y (DT460YRT)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- WERNER 7 ft Fiberglass Stepladder, 375 lb Capacity (7407)
- WILTON Prewired 230V 3SS-1C-20, 3 Ton, 1Ph, , 3 ton, 20 ft, 115/230V (3SS-1C-20)
- WILTON Hoist, 15FT Electric Hoist, 115V, 15 ft, 115V (JSH-275-15)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-275-10)
- WILTON Hoist, 20FT Electric Hoist, 115V, 20 ft, 115V (JSH-550-20)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-550-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- Wilton Electric Hoists