Shop All Axes, Hatchets, & Splitting Wedges
Wilton
50836 8 lb Head, 36in B.A.S.H Splitting Maul
Mfr # 50836-WILTON
Zoro # G411581225
product price: $283.99
/ea
Free Shipping & Returns
$283.99
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
- Brand Wilton
- MFR # 50836-WILTON
- Zoro # G411581225
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
Wilton 50836 8 lb Head, 36in B.A.S.H Splitting MaulAt Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey weftve managed to design and file patents for the worldfts most durable sledge hammer with Unbreakable Handle Technology, revolutionary design, and engineered no-slip rubber grip.With the Wilton B.A.S.Features: Unbreakable Handle Technology - Steel core eliminates breaking during overstrikesSafety Plate prevents head from dislodgingAnti-Vibe Neck with tapered design eliminates vibration from strikingNo-Slip Grip made from vulcanized rubber ensures a secure holdSpecificationsTypeSplitting MaulHead Weight .8Handle Length In.36Head Material In.Drop forged steelHeight 0.0000Length 0.0000Weight 11.0000Width 0.0000
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
- BOJO TOOLS Narrow Flat Extreme Edge Scraper Tool (ATH-9-XNGL)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2SQ2)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- CAPRI TOOLS 3/8 in 12-Point Combination Wrench (1-1403)
- WILTON Splitting Maul, Hi-Viz Green, 8 lb, 36 in L (50836)
- WILTON Splitting Maul, Hi-Viz Green, 6 lb, 36 in L (50636)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- LAWNITATOR 36 in Super Splitting Axe (LA86212)
- OCHSENKOPF ILTIS Axe, Hickory, Europe Model, 2.25 lb. (OX 10 H-1207)
- TRUPER Truper HP- 3 1-2FD-C 3.5 lbs. Fiberglass Handle Landscaping Pulaski Axe (132317)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- Wilton Axes, Hatchets, & Splitting Wedges