Shop All Bench Vises
Wilton
5" Versatile Cont. Nut 1360 Drill Press Vise
Mfr # 63240
Zoro # G4760497
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Continuous Nut
- Features Ground Vise Bed, Rugged Design and Large Workload Capacity, Smooth Consistent Jaw Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 63240
- Zoro # G4760497
- UPC # 019907632405
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Details
Type | Continuous Nut |
Item | Machine Vise |
Features | Ground Vise Bed, Rugged Design and Large Workload Capacity, Smooth Consistent Jaw Movement |
Description
The Wilton 63240 5" Versatile Cont. Nut 1360 Drill Press Vise is a powerful tool. The machine vise features a continuous nut and ground vise bed, which makes it smooth and consistent to use. It has a rugged design that can handle large workloads with ease. The versatile bench vise has a capacity of up to 1360 pounds per square inch. You will want the Wilton 63240 5" Versatile Cont. Nut 1360 Drill Press Vise for your workshop needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-20-5PK)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- CHANNELLOCK 4 Piece Plastic Grip Pros Choice Set (PC-2)
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- WILTON 6" Rapid Nut Drill Press Vise (63243)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- WILTON Combination Vise, Swivel, Heavy Duty (1745)
- WILTON 8" Standard Duty Combination Vise with Swivel Base (748A)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (746)
- WESTWARD 3-1/2" Standard Duty Combination Vise with Swivel Base (10D702)
- Wilton Vises & Presses