Shop All Vise and Clamp Parts
Wilton
5" Swivel Base for Vise
Mfr # 12285
Zoro # G5511782
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Swivel
- Type Swivel
- Features Coolant Troughs to Channel Fluid Out of Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 12285
- Zoro # G5511782
- UPC # 019907122852
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Details
Item | Vise Base |
Base Type | Swivel |
Type | Swivel |
Features | Coolant Troughs to Channel Fluid Out of Way |
Description
Vise Base, Swivel, Features Coolant Troughs to Channel Fluid Out of Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- CRAFTSMAN V-Series(TM) 1/2" Drive SAE Deep 6-Point (CMMT17395V)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5211MH)
- WILTON Serrated Jaw Inserts for Stock No.69999 (69999S41)
- WILTON Insert, Dado For ProShop w/Riving Knife (708489)
- WILTON Clamp Spindle (17000190)
- WILTON 14840 R-4, Rubber Face Jaw Cap, 4in Jaw Width (14840-wilton)
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- WILTON Replacement Vise Jaw, Copper, 4-1/2 in, Pr (404-4.5)
- BESSEY Bearing Heater Accessory, Raising (BCRB)
- Wilton Vise and Clamp Parts