Shop All Dust Collectors
Wilton
472 CFM Max Flow, 1/2 HP, 1 Phase
Mfr # 414800
Zoro # G203164971
product price: $1,908.99
/ea
Free Shipping & Returns
$1,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stand
- Max. Flow (CFM) 472
- Operating Velocity Range (FPM) 3465
- HP 1/2 HP
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 414800
- Zoro # G203164971
- UPC # 731325000000
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Dimensions
Width | 16 in |
Height | 32-1/4 in |
Length | 15-1/2 in |
Details
Type | Stand |
Max. Flow (CFM) | 472 |
Operating Velocity Range (FPM) | 3465 |
HP | 1/2 HP |
Phase | 1 |
dBA | 75 db @ 10 ft |
Voltage | 115V |
Weight | 86 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16 (35-CD16)
- IRWIN ProPliers Tray Set, 4 pcs. (2078707)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- WILTON Dust Collector, 1.5HP, 1Ph, 115/230V, (708658K)
- MIRKA Anti-Static Vacuum Hose, 1"x13ft (MIN6519411)
- DYNABRADE Dust Extraction Arm, 62842 (62842)
- BAILEIGH INDUSTRIAL Dust Collector, 1,650 CFM Max Flow, 2 hp, 1 Phase (DC-1650B)
- MIRKA Dual Operator, Air Supply Y-Fitting (MV-DOF-A)
- DUSTLESS TECHNOLOGIES DustBuddie for Demo Hammer (D2327)
- DEWALT Dust Extractorc, HEPA Filter, 155cfm (DWV015)
- Wilton Dust Collectors & Accessories