Shop All C Clamps
Wilton
42525 Deep-Reach Carriage C-Clamp, 0in 2-1/2in Jaw Opening, 4in Throat Depth
Mfr # 42525-WILTON
Zoro # G611581247
product price: $32.85
/ea
$32.85
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
Wilton 42525 Deep-Reach Carriage C-Clamp, 0in, 2-1/2in Jaw Opening, 4in Throat DepthWilton 140 Series Deep Reach Carriage C-Clamps are ideal for light industrial, woodworking and repair applications.They feature throat depths up to 4-1/2in, a black oxide coating, oscillating head, and sliding cross pin handle.Features: Black Oxide CoatingOscillating HeadSliding Cross Pin HandleDeep Reach Pattern: provided maximum depth for applications requiring increased throat capacityDuctile Iron Frames: Rugged frames designed for maximum clamping pressureSpecificationsOpening Capacity Max In.0 - 2-1/2Throat Depth In.4Clamping Force 600Spindle Diameter In.3/8Height 0.6000Length 5.5000Weight 0.9000Width 5.0000
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
- INGERSOLL-RAND Impact Wrench Trigger (2920P-A93)
- PROTO 1/4" Torx® Hex Insert Bit - T10 (J60508)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- INSIZE Dial Indicator 1", Graduation .001 (2307-1)
- WILTON C-Clamp, 1", Steel, Light Duty, 500 lb. (50)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- WILTON C-Clamp, 10", Steel, Regular Duty, 6000 lb. (810)
- WILTON Spatter Resist C-Clamp, 8-1/4", 6900 lb. (408-P)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- BIG HORN 4 pcs Forged Junior C-Clamp Set (19227)
- Wilton Clamps