Shop All C Clamps
Wilton
42450 Xtra Deep-Reach Carriage C-Clamp, 0in 2-1/2in Jaw Opening, 4-3/4in Throat Depth
Mfr # 42450-WILTON
Zoro # G511581187
product price: $57.45
/ea
$57.45
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
Wilton 42450 Xtra Deep-Reach Carriage C-Clamp, 0in, 2-1/2in Jaw Opening, 4-3/4in Throat DepthWilton 140 Xtra Deep Reach Carriage C-Clamps are ideal for light industrial, woodworking and repair applications.They feature throat depths up to 6-1/4in, a black oxide coating, oscillating head, and sliding cross pin handle.Features: Black Oxide CoatingOscillating HeadSliding Cross Pin HandleDeep Reach Pattern: provided maximum depth for applications requiring increased throat capacityDuctile Iron Frames: Rugged frames designed for maximum clamping pressureSpecificationsOpening Capacity Max In.2-1/2Throat Depth In.4-3/4Clamping Force 1,600Spindle Diameter In.7/16Height 0.7000Length 6.2000Weight 1.6500Width 6.4000
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
- TITAN Ratchet Rebuild Kit, 1/2"Drive (12171)
- BOSCH -Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HC2074)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/8"R, 3/4"D (CC757N-01)
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WILTON C-Clamp, 2-1/2", Steel, Light Duty, 850 lb. (56)
- WILTON C-Clamp, 1-1/2", Iron, Heavy Duty, 820 lb. (141-1/2C)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 850 lb. (1422C)
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- BESSEY Bessey 013-3100400 4800 & 8500 Series Spindle Assembly With Pad (013-3100400)
- Wilton C Clamps