Shop All Bar Clamps
Wilton
4" Vise Jaws
Mfr # 21300-03
Zoro # G1062185
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Swivel Base
- Features Fully Enclosed Spindle and Nut, Large Anvil Work Surface, Swivel Base Rotates 360 Degrees
- Material Steel
- For Vise Jaw Width 4 in
- Compatible with Manufacturer Model Number 744
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 21300-03
- Zoro # G1062185
- Country of Origin United States
- Category Bar Clamps
Dimensions
For Vise Jaw Width | 4 in |
Details
Includes | Swivel Base |
Item | Vise Jaws |
Features | Fully Enclosed Spindle and Nut, Large Anvil Work Surface, Swivel Base Rotates 360 Degrees |
Material | Steel |
Compatible with Manufacturer Model Number | 744 |
Compatible with Brand | Wilton |
Compatible Manufacturer Part Number | 744 |
Compatible with Manufacturer Part Number | 744 |
Compatible with Manufacturer Model Number [NEW] | 744 |
Compatible Manufacturer Model Number | 744 |
For Use with Mfr. Model Number | 744 |
For Use With Mfr. Model Number | 744 |
Description
Vise Jaws, Product Type Vise Jaw, For Vise Jaw Width 4 in, Material Steel, Features Fully Enclosed Spindle and Nut, Large Anvil Work Surface, Swivel Base Rotates 360 Degrees , Compatible with Brand Wilton, Compatible with Grainger Part Number 2Z474, Compatible with Manufacturer Model Number 744, Includes Swivel Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- PROTO Ratcheting Wrench Set, Combination, Spline (JSCVF-8S)
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- HOUGEN 16MM X 25MM 12,000-Series Annular Cutter Stack Cut (12316S)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-24)
- WILTON 36 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-36C)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-18)
- WILTON 12 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth (2400S-12C)
- WILTON Steel Jaws For 1760 Vise (2907750)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- Wilton Clamps