Shop All Bench Vises
Wilton
4" Versatile Cont. Nut 1345 Drill Press Vise
Mfr # 63239
Zoro # G4760481
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Ground Vise Bed, Rugged Design and Large Workload Capacity, Smooth Consistent Jaw Movement
- Type Continuous Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 63239
- Zoro # G4760481
- UPC # 019907632399
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Details
Features | Ground Vise Bed, Rugged Design and Large Workload Capacity, Smooth Consistent Jaw Movement |
Item | Machine Vise |
Type | Continuous Nut |
Description
Machine Vise, Continuous Nut, Ground Vise Bed, Rugged Design and Large Workload Capacity, Smooth Consistent Jaw Movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 16" X 18" (48-20-7377)
- WESTWARD Torque Wrench Head, Box End, 13mm (19ZD01)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Slide, Lock-On (GD0800C)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- WILTON 5" Versatile Cont. Nut 1360 Drill Press Vise (63240)
- WILTON 6" Rapid Nut Drill Press Vise (63243)
- WILTON 8" Standard Duty Combination Vise with Swivel Base (748A)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- WILTON Mechanics Vise - Swivel Base, 4in. Jaw Width, 4-1/2in. Jaw Opening, 3-7/8in. Throat Depth (21300)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (WS6)
- PANAVISE Portable Vise, Replaceable, 360 deg. (367)
- Wilton Vises & Presses