Shop All Bench Vises
Wilton
4" Standard Duty Combination Vise with Swivel Base
Mfr # WS4
Zoro # G8491551
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 4"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # WS4
- Zoro # G8491551
- UPC # 019907633006
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Overall Height | 6 1/2 in |
Overall Length | 7 5/8 in |
Throat Depth | 2 3/4 in |
Throat Depth Range | Less than 3 in |
Overall Width | 14 5/8 in |
Throat Depth - Vises | 2 3/4 in |
Jaw Width - Vises | 4 in |
Mounting Hole Dia. | 1/2 in |
Jaw Width Range | 3 in to 5 in |
Jaw Face Width | 4 in |
Pipe Diameter Range | 5/8 in - 2 in |
Pipe Diameter - Minimum | 5/8 in |
Pipe Diameter - Maximum | 2 in |
Mounting Hole Diameter | 1/2 in |
Description
Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 4 in, Jaw Opening - Maximum 4 in, Throat Depth 2 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 30,000 psi, Base Type Swivel, Body Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drill Bit Set, 5 pcs., Black Oxide Finish (BL5IM)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (440478)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD23211)
- GEARWRENCH 1/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86740)
- WILTON 4" Low Profile Drill Press Vise (11744)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (746)
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- WILTON Combination Vise, 8" W Jaw, 22" L (648UHD)
- WILTON 3" Standard Duty Combination Vise with Swivel Base (153)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- IRWIN Irwin Quick-Grip 586-226303 3 Inch Clamp On Vise (586-226303)
- Wilton Vises & Presses