Shop All Bar Clamps
Wilton
4 in Bar Clamp, Aluminum Handle and 2 3/8 in Throat Depth
Mfr # 86800
Zoro # G5097942
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Throat Depth (In.) 2 3/8 in
- Width 7/8"
- Application General Purpose Clamping
- Width (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 86800
- Zoro # G5097942
- UPC # 731325228502
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 3/8 in |
Width | 7/8" |
Width (In.) | 7/8 in |
Bar Width (In.) | 1/2 in |
Nominal Rail Size (In.) | 1 x 1/2 |
Bar Size (In.) | 1 x 1/2 |
Handle Length (In.) | 12 in |
Jaw Pad Height | 7/8 in |
Bar Width | 1/2 in |
Max Throat Depth | Less than 3" |
Throat Depth1 | 2 3/8 in |
Handle Length | 12 in |
Jaw Pad Width | 1 1/4 in |
Overall Width3 | 7/8 in |
Description
Bar Clamp, Handle Style Lever, Clamping Capacity 4 in, Clamping Force 1,100 lb, Throat Depth 2 3/8 in, Jaw Pad Type Flat, Bar Thickness 1 1/2 in, Application General Purpose Clamping, Bar Material Steel, Bar Width 1/2 in, Handle Length 12 in, Handle Material Aluminum, Jaw Pad Height 7/8 in, Jaw Pad Width 1 1/4 in, Overall Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/16" Deep Length, Chrome Finish Socket (D008510)
- PROTO Ratcheting Wrench Set, Metric, 10 mm to 19 mm, 10-Piece (JSCRM-10S)
- KO-KEN Socket 14mm 6 Point 120mm 3/8 Sq. Drive (3300M-14(L120))
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- WILTON 21803 I Bar Clamp 3Ft. Opening 1-13/16in Depth 1-7/8in Clamp Face (21803-wilton)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-18)
- WILTON 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- WILTON 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800S-12)
- WILTON 12 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-12)
- GREAT NECK 24-In Ratcheting Bar Clamp (59003)
- Wilton Bar Clamps