Shop All Bench Vises
Wilton
4" Cross Slide Drill Press Vise
Mfr # 11694
Zoro # G5054016
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Jaw Opening (In.) 4 in
- Type Cross Slide
- Jaw Width (In.) 4 in
- Features Cast Side Knobs, Durable Base has 5 Bolt Lugs for Easy Mounting on a Machine Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 11694
- Zoro # G5054016
- UPC # 731325219616
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Jaw Width (In.) | 4 in |
Overall Length (In.) | 7 |
Overall Height (In.) | 5-3/4 |
Throat Depth (In.) | 1 3/8 in |
Details
Jaw Opening (In.) | 4 in |
Type | Cross Slide |
Item | Machine Vise |
Features | Cast Side Knobs, Durable Base has 5 Bolt Lugs for Easy Mounting on a Machine Table |
Description
Machine Vise, Cross Slide, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 3/8 in, Overall Length (In.) 7, Overall Height (In.) 5-3/4, Cast Side Knobs, Durable Base has 5 Bolt Lugs for Easy Mounting on a Machine Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- URREA Nutdriver, 1/2" Red (9216)
- THRIFCO PLUMBING O-Ring Pick Tool (9409000)
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (3MA10)
- WILTON Combination Vise, 18-7/64" L, 10-13/64" H (674U)
- WILTON 4" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-100)
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (744)
- WILTON Tradesman Round Channel Vise, Swivel, 8" Jaw Width, 6-3/4" Jaw Opening, 4-3/4" Throat Depth (1780A)
- WILTON MultiPurpose 412 Vise With Swivel, 450P (28844)
- WILTON 0.5 in. Reversible Bench Vise with 360 Swivel Base (WIL-28821)
- Wilton Vises & Presses