Shop All Vise and Clamp Parts
Wilton
4" Aluminum Jaw Caps Xxx
Mfr # 14828
Zoro # G903164974
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.9 in
- Overall Height 0.9 in
- Jaw Width 4 in
- Overall Length 8.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 14828
- Zoro # G903164974
- UPC # 19907148289
- Country of Origin Denmark
- Category Vise and Clamp Parts
Dimensions
Overall Width | 2.9 in |
Overall Height | 0.9 in |
Jaw Width | 4 in |
Overall Length | 8.8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 4 1/2 in Short (WT-1/4)
- DURAMARK 1 oz Standard Marking Chalk Green (76700)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K4---21)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- WILTON Insert, Dado for 64B (1791088)
- WILTON Inserts, 5 In Jaw, PR (2904110)
- WILTON Jaw Inserts, 6 1/2 x 7/16 x 3/4, PK2 (11128S41)
- WILTON Clamp Spindle (17000190)
- WILTON Jaw Inserts, 6 1/2 x 3/8 x 1, PK2 (2908080)
- WILTON Serrated Jaw Inserts for Stock No.63247 (2900300)
- REED MID LINE VISE 8IN 01390 (708)
- Wilton Vise and Clamp Parts