Shop All Bar Clamps
This Product is Discontinued
Wilton
36 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth (Discontinued)
Mfr # 2400S-36C
Zoro # G5395756
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Copper-Plated Steel
- Throat Depth (In.) 5 1/2 in
- Application For Welding, Metalworking, Woodworking, Plumbing, Automotive
- Includes V-Groove Pad, Optional Serrated Pad
- Bar Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 2400S-36C
- Zoro # G5395756
- UPC # 731325228366
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Bar Width (In.) | 1 3/16 in |
Nominal Rail Size (In.) | 1-3/16 x 19/32 |
Throat Depth1 | 5 1/2 in |
Max Throat Depth | Greater than 5" |
Bar Width | 1 3/16 in |
Description
Bar Clamp, Clamping Capacity 36 in, Clamping Force 2,660 lb, Throat Depth 5 1/2 in, Jaw Pad Type Replaceable, V-Groove, Bar Thickness 5/8 in, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 1 3/16 in, Handle Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.