Shop All Portable Band Saw Blades
Wilton
350 - 3.4 - 32 / 108 Teeth
Mfr # 579064
Zoro # G0794851
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 350mm dia.
- For Use With Saw Type Portable Band Saw, Cordless Band Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 579064
- Zoro # G0794851
- UPC # 662755455636
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Width | 350mm dia. |
Details
Primary Saw Application | General Purpose |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | 350 - 3.4 - 32 / 108 Teeth |
Description
350 - 3.4 - 32 / 108 Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07534)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0531)
- MORSE Master Cobalt Band Saw Blade, Premium Portable, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, (ZWEP441418MCB25)
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (25 pk) (48-39-0635)
- MILWAUKEE TOOL 10 TPI Compact Portable Band Saw Blade 3PK (48-39-0509)
- DEWALT 14/18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3986)
- MORSE -35-3/8 in 811 General Purpose High Performance Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.0 (ZWEP35811MC)
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0606, 48-39-0609)
- Wilton Portable Band Saw Blades