Shop All Bench Vises
Wilton
3" Low Profile Drill Press Vise
Mfr # 11743
Zoro # G5013705
original price:
$48.55
4% off
new price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Low Profile
- Features Base has Four 1/2 in Shoulder Slots for Quick, Easy Positioning on the Machine Table, Hardened V Grooved Jaws Hold Round Shaped Objects Both Vertically and Horizontally
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 11743
- Zoro # G5013705
- UPC # 662755100116
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Details
Item | Machine Vise |
Type | Low Profile |
Features | Base has Four 1/2 in Shoulder Slots for Quick, Easy Positioning on the Machine Table, Hardened V Grooved Jaws Hold Round Shaped Objects Both Vertically and Horizontally |
Description
Machine Vise, Low Profile, Base has Four 1/2 in Shoulder Slots for Quick, Easy Positioning on the Machine Table, Hardened V Grooved Jaws Hold Round Shaped Objects Both Vertically and Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1218)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4232)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.0mm (47980)
- WILTON 4" Low Profile Drill Press Vise (11744)
- WILTON 6" Low Profile Drill Press Vise (11746)
- WILTON 4" Industrial Drill Press Vise (11674)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base (10D729)
- Wilton Bench Vises