Shop All Bench Vises
Wilton
3" Cradle-Style Angle Drill Press Vise
Mfr # 11753
Zoro # G5010512
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cradle-Style Angle
- Features Base has Four 1/2 in Shoulder Slots for Quick, Easy Positioning on the Machine Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 11753
- Zoro # G5010512
- UPC # 662755100246
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Details
Item | Machine Vise |
Type | Cradle-Style Angle |
Features | Base has Four 1/2 in Shoulder Slots for Quick, Easy Positioning on the Machine Table |
Description
This Wilton 11753 3" Cradle-Style Angle Drill Press Vise is a versatile tool. It has a machine vise with cradle-style angle base, which allows you to quickly and easily position the vise on the machine table. The base has four 1/2" shoulder slots that provide maximum stability and accuracy when clamping your workpiece. This Wilton 11753 3" Cradle-Style Angle Drill Press Vise will be an essential addition to your collection of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, Tan, Leather, 1 Pockets (13T120)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- OP/TECH USA Mini QD Loop Connector, PK10 (99013922)
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- WILTON 4" Drill Press Vise, 1-5/16 D, 4-11/16" Open (13401)
- WILTON 8" Cross Slide Drill Press Vise (11698)
- WILTON Multi-Purpose Vise 6-1/2In (650P)
- WILTON Collar Assembly, For Use With 300 and 350 Machinist Bench Vise (2904000)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (1550)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- Wilton Bench Vises