Shop All Bench Vises
Wilton
28845 650P, Multi-Purpose Bench Vise, 6-1/2in Jaw Width, 6-1/4in Jaw Opening, 360 Degrees Rotating
Mfr # 28845-WILTON
Zoro # G111475145
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 28845-WILTON
- Zoro # G111475145
- Country of Origin China
- Category Bench Vises
Description
Wilton 28845 650P, Multi-Purpose Bench Vise, 6-1/2in Jaw Width , 6-1/4in Jaw Opening, 3601/4 Rotating HeadWiltonfts Multi-Purpose Bench Vise is ideal for light tradesman, utility, MRO and general purpose use. This vise features a 360 degree rotating head to clamp material at any angle, 30 degree indexing increments for quick set up, built-in pipe jaws and a V-jaw to easily hold round objects vertically. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, providing durability through a wide range of applications.Features: 3601/4 rotating head for clamping material at any angleIndexed at 301/4 increments for quick set upV-jaw easily holds round stock verticallyBuilt-in pipe jaws hold 5/8 to 3 sizesReplaceable hardened steel jaws with a serrated pattern ensure grip and a long lifeLarge built-in anvil for forming and shaping materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- DRILL AMERICA #2 Spiral Flute Screw Extractor and 7/64in Left Hand Drill Bit Kit (POUEZ2)
- WILTON 2-1/2" Light Duty Combination Vise with Swivel Base (SBV-65)
- WILTON Tradesman Xc Vise 8In (1780XC)
- WILTON 3" Light Duty Portable Vise with Clamp-On Stationary Base (150)
- WILTON 3" Cross Slide Drill Press Vise (11693)
- WILTON 6-1/2" Standard Duty Combination Vise with Swivel Base (11128BH)
- WILTON Combination Vise, Serrated Jaw, 9 1/8" L (C0)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- Wilton Bench Vises