Shop All Bench Vises
Wilton
28842 Tradesman 1765XC Vise, 6-1/2inJaw Width, 6in Jaw Opening, 4in Throat Depth
Mfr # 28842-WILTON
Zoro # G111667014
product price: $2,037.99
/ea
Free Shipping & Returns
$2,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 28842-WILTON
- Zoro # G111667014
- Country of Origin China
- Category Bench Vises
Description
Wilton 28842 Tradesman 1765XC Vise, 6-1/2inJaw Width , 6in Jaw Opening, 4in Throat DepthThe Tradesman XC vise is designed to handle the most demanding clamping applications under the most extreme environmental conditions. Unlike most vises that have a fixed center nut, all Tradesman round channel vises use a nut anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, all Tradesman vises are equipped with main jaws, pipe jaws and a machined anvil work surface.The Tradesman XC models also include electroless nickel coating of key components, prolonging life in corrosive environments, saving hundreds of dollars on repairs and avoiding countless hours of lost work downtime.Features: Coated components last up to 5x longer before onset of corrosion Enclosed design keeps lubrication in and contaminants out for a lifetime of smooth operationRedesigned spindle assembly improves overall product life and durabilityPrecision slide bar eliminates movement in the front jaw regardless of opened distanceMachined steel serrated jaws with electroless nickel coating provide increased durability and an extended life of useReversible jaw inserts are serrated on one side for extra grip and smooth on the other to prevent marring on softer surfaces60,000 PSI ductile iron body, jaw and base is virtually indestructible with 2X the strength of grey cast ironLonger spindle nut ensures smooth movement and a stronger straight-line pullLarge anvil designed to take a beating while forming and shaping materials360 swivel base with double lockdowns for easy and secure access while in useSpecificationsTypeTradesman XCJaw Width In.6-1/2Opening Capacity Max In.6Throat Depth In.4Pipe Jaw Capacity In.1/4 -- 3-1/2Type of Base360 Degree SwivelNumber of Mounting Points4Height 11.5000Length 18.5000Weight 71.0000Width 8.8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- WIHA Slotted Torque Blade 3.5mm (28538)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 5" (OX-P013212)
- DRILL AMERICA 7/16"x1/2" HSS 2 Flute Double End End Mill (DWCT214)
- WILTON 2-1/2" Light Duty Combination Vise with Swivel Base (SBV-65)
- WILTON 4" Cross Slide Drill Press Vise (11694)
- WILTON 8" Standard Duty Combination Vise with Swivel Base (748A)
- WILTON 10" Standard Duty Woodworking Vise with Stationary Base (79A)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (744)
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- EXCEL BLADES Helping Hands Flexhead Magnifier With 2 LEDs and Alligator Clamps, 6pk (55669)
- Wilton Vises & Presses