Shop All Bar Clamps
Wilton
24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # 1800S-24
Zoro # G5395826
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Load Capacity (Lb.) 1,800 lb
- Nominal Clamping Pressure 1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1800S-24
- Zoro # G5395826
- UPC # 731325228267
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Bar Width (In.) | 1 in |
Nominal Rail Size (In.) | 1 x 15/32 |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 3/4 in |
Bar Width | 1 in |
Description
The Wilton 1800S-24 24 in F-Clamp is a high quality bar clamp that will keep your projects stable and secure. The regular duty f-clamp has a steel handle and an extruded steel bar. It has a replaceable, v-groove pad which allows for smooth movement. Its max jaw opening is 24 in., while its throat depth is 4 3/4 in. This 24 in F-Clamp with 4 3/4 Throat Depth by Wilton is the best solution for all your woodworking needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK #2 x 8 Inch Phillips Round Shank Screwdriver (73124)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 20 TPI (MDL-20-HSB-CP)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #1 (C15951)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/16 (C97301)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-18)
- WILTON 12 in Bar Clamp, Aluminum Handle and 5 1/2 in Throat Depth (86820)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- WILTON 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-8)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- Wilton Bar Clamps