Shop All C Clamps
Wilton
22105 Junior C-Clamp 1-1/4 Opening Capacity
Mfr # 22105-wilton
Zoro # G211638167
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Wilton 22105 Junior C-Clamp 1-1/4 Opening CapacityWilton Junior clamps are super small and super tough.Junior clamps feature clamping pressure up to 550, heat treated forged steel frames, zinc plated steel spindles, an osciallating head and option nylon caps to protect work surface.Features: Ductile / malleable iron castings are desired for close work in pattern and mold makingUsed extensively in the aircraft / aerospace industry because of their Weight to strength ratioSpecificationsOpening Capacity Max In.0 - 1-1/4Throat Depth In.1-1/4Clamping Force 450Spindle Diameter In.1/4Height 0.6000Length 4.7000Weight 0.2500Width 2.2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 19 Piece Specialty Ratcheting SAE Wrench Set in Foam Storage Tray (GWMSSRWSAE)
- GERBER Folding Knife, 7 in Overall L (31-003519)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/8x17 In (48-20-3964)
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- WILTON Spatter Resist C-Clamp, 10", Reg., 8000 lb. (H410CS)
- WILTON C-Clamp, 2-1/2", Steel, Light Duty, 850 lb. (56)
- WILTON C-Clamp, 3", Steel, Light Duty, 1100 lb. (55)
- WILTON C-Clamp, 1-3/8", Steel, Extra HD, 5600 lb. (1-FC)
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity (D090003)
- Wilton Clamps