Shop All Bar Clamps
Wilton
21803 I Bar Clamp 3Ft. Opening 1-13/16in Depth 1-7/8in Clamp Face
Mfr # 21803-wilton
Zoro # G311475051
product price: $134.99
/ea
Free Shipping & Returns
$134.99
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
- Brand Wilton
- MFR # 21803-wilton
- Zoro # G311475051
- Country of Origin China
- Category Bar Clamps
Description
Wilton 21803 I Bar Clamp 3Ft. Opening 1-13/16in Depth 1-7/8in Clamp FaceI Bar Clamp 3Ft. Opening 1-13/16in Depth1-7/8in Clamp FaceFeatures: A rapid acting powerful clamp designed and constructed for hard, everyday production workQuick Action, no slip clutches are 3/4in apart and formed in the web for greater bar strengthHigh strength ductile slide cannot slipo or bind; easily releasedSteel handle with comfortable wood crank for fast clampingSpecificationsOpening Capacity Max In.36Throat Depth In.1-13/16Bar Length Ft.3Clamp Face In.1-7/8Clamp Pressure .6,000Height 1.2000Length 46.5000Weight 8.3000Width 4.5000
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
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- WIHA Precision Phillips Screwdriver #000 Round (26102)
- WILTON Bearing Pin (5710551)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- WILTON 24 in Bar Clamp, Drop Forged Steel Handle and 5 3/4 in Throat Depth (GSM60)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-24C)
- WILTON 12 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-12)
- WILTON 12 in Bar Clamp, Aluminum Handle and 5 1/2 in Throat Depth (86820)
- IRWIN 12" Bar Clamp, Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth, 5 PK (223212)
- Wilton Bar Clamps